Buy more than* S$200* and get FREE SHIPPING

  • Spark Plug Socket,6 Points with magnet
  • Spark Plug Socket,6 Points with magnet
  • Spark Plug Socket,6 Points with magnet

Spark Plug Socket,6 Points with magnet 3P-18S

4.42 (12)
Item.#
02176185
Mfr.#
3P-18S
Package Qty.
1PC
Ship pack of
1
23.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension W (mm)
17
Plug-in Angle (mm [inch])
9.5 [3/8]
Dimensions L (mm)
64
Dimension D1 (mm)
23.5
Dimension d (mm)
13
Dimension D2 (mm)
18.5
Dimension L1 (mm)
6.5
Type
Socket adapter
Dimension S (mm)
18
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.42
12 Customer Reviews
The reviews are automatic translation.
Motorcycle plug exchange
5
From Japan
On 2016-10-15 00:25:02
D has been used for the type of plug. Constricted part was something that can be very good to loosen without interfering with the just good engine.
This review is about item#02176185.
Plug replacement
1
From Japan
On 2016-08-09 18:16:53
Soon magnet bought a 16mm is out. It's attached with an adhesive, but the force is weak enough magnet would drop the weak plug. I want you to firmly because it is not a cheap thing.
This review is about item#2176176.
Bike maintenance
5
From Japan
On 2016-03-07 16:46:42
I think that whether you like better personally rubberized than magnet. I think that taste is.
This review is about item#02176194.
To normal as the tool for the exchange.
5
From Japan
On 2016-02-27 12:41:48
Good working accuracy of surface treatment and the details, do not have any complaints. If you are considering the purchase of the plug socket, if you buy "with a thin magnet", I do not feel frustrated. In addition, I think always, and get put in a "B" or "D" or stamped on the side of the dimension I do not get lost at the time of plug replacement, but ....
This review is about item#02176185.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:50:49
no problem
This review is about item#39502181.
Plug desorption
5
From Japan
On 2015-09-11 19:44:42
19mm of the plug socket I do not quite. Maruyama Mfg mower for the plug. How nice.
This review is about item#39502197.
Replacement work yourself
5
From Japan
On 2015-01-26 21:12:48
Use the spark plug replacement such as Mitsubishi EK Wagon. Even thinner outer shape Safe to use and robust. EK wagon plug wanted to introduce at the same time if there is an extension rod in the deep option.
This review is about item#02176176.
Spark plug replacement
5
From Japan
On 2014-09-21 18:49:55
It grabbed properly magnet is also a powerful
This review is about item#02176176.
Bike maintenance
5
From Japan
On 2014-07-18 13:13:14
Fit and Kashi', also stick firmly magnet.
This review is about item#02176176.
B plug replacement of vehicles and single-cylinder air-cooled engine
5
From Japan
On 2014-01-29 17:55:28
① can be used for any engine N 殆 for thin-walled type    ② insertion angle (mm [inch]): 9.5 [3/8] so low torque wrench can be used Easy to mounting remove the plug even narrow place because ③ that with magnet
This review is about item#02176194.