Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socket (hexagonal)

Socket (hexagonal) 3S-06

4.55 (11)
Item.#
02176203
Mfr.#
3S-06
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
TRUSCO Part Number
122-2619
Double-sided Width (S)(mm)
6
Dimension D1 (mm)
9.3
Dimension d (mm)
4.5
Weight (g)
20
Type
Socket (hexagon)
Application
For hand tools
Dimension D2 (mm)
17.0
Dimension L1 (mm)
5.0
Dimensions L (mm)
26.0
Customer Reviews
5 star 8
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Maintenance of construction machinery etc.
5
From Japan
On 2018-05-17 21:49:04
I often use it for hose bunts etc. Thank you for purchasing it cheaply.
This review is about item#2176221.
During two wheel maintenance
5
From Japan
On 2018-02-17 14:32:55
There are a lot of hard nuts around 17, 19 so we can use it without putting worry without losing it. The items here are pretty handy.
This review is about item#2176447.
Maintenance of motorcycle
5
From Japan
On 2017-12-14 19:25:45
I usually use KTC, but neither performance changes. Since it is a domestic top manufacturer, there is no problem with quality and accuracy.
This review is about item#2176501.
Maintenance of cars, bikes
5
From Japan
On 2017-08-20 00:12:08
It has been 3 years since I unified all the 9.5 mm sockets made by TONE, but bolt licked has never been bolt that once had a corner taken off by using a cheap 12-sided socket in reverse Since it was able to loosen it because it is a contact, it has a high degree of accuracy. Moreover, in order to loosen the bolt firmly attached to durability many times, even if using a 400 mm spinner handle with exceptional force it will not peel off any trouble at all and can be used with confidence. Although the appearance and the brand's name recognition are inferior to those of other manufacturers, both in terms of accuracy and durability, domestic manufacturers domestically produced sockets are the most cost-effective and extremely cost-effective products.
This review is about item#02176282.
socket
3
From Japan
On 2017-03-24 18:08:16
There is no problem. Also purchase if necessary
This review is about item#2176386.
Car maintenance
3
From Japan
On 2015-12-14 01:59:54
No problem.
This review is about item#02176343.
It also enters a gap even for automobile maintenance
4
From Japan
On 2015-07-26 21:12:23
It also makes it easy to use because it also enters the gap. Although it can not be said from me that it is definitely thin because the meat will be thin and thick throughout the circulating socket or size.
This review is about item#02176404.
Car maintenance
5
From Japan
On 2015-04-20 20:39:17
It is quite easy to use
This review is about item#02176264.
Motorcycle maintenance
5
From Japan
On 2015-01-14 18:09:57
The sense of peace of mind of six horns is enormous. Because there are many old cars, hexagon is the best for nuts etc
This review is about item#02176483.
Additional purchase
5
From Japan
On 2014-08-27 19:34:36
In the past, 12 mm (hexagon) was purchased because it is made by Tone, so it is safe, because it is different from the set that you do not understand. The former was an unnamed 12 corner, because the mountain slipped, we made it to 6 corners.
This review is about item#02176343.