Buy more than* S$200* and get FREE SHIPPING

  • Socket (hexagonal)

Socket (hexagonal) 3S-10

4.50 (10)
Package Qty.
Ship pack of
6.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Dimensions L (mm)
Socket (hexagonal)
For hand tools
Dimension D2 (mm)
Dimension L1 (mm)
Dimension d (mm)
Weight (g)
TRUSCO Part Number
Double-sided Width (S)(mm)
Dimension D1 (mm)
Customer Reviews
5 star 7
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
During two wheel maintenance
From Japan
On 2018-02-17 14:32:55
There are a lot of hard nuts around 17, 19 so we can use it without putting worry without losing it. The items here are pretty handy.
This review is about item#2176447.
Maintenance of motorcycle
From Japan
On 2017-12-14 19:25:45
I usually use KTC, but neither performance changes. Since it is a domestic top manufacturer, there is no problem with quality and accuracy.
This review is about item#2176501.
Maintenance of cars, bikes
From Japan
On 2017-08-20 00:12:08
It has been 3 years since I unified all the 9.5 mm sockets made by TONE, but bolt licked has never been bolt that once had a corner taken off by using a cheap 12-sided socket in reverse Since it was able to loosen it because it is a contact, it has a high degree of accuracy. Moreover, in order to loosen the bolt firmly attached to durability many times, even if using a 400 mm spinner handle with exceptional force it will not peel off any trouble at all and can be used with confidence. Although the appearance and the brand's name recognition are inferior to those of other manufacturers, both in terms of accuracy and durability, domestic manufacturers domestically produced sockets are the most cost-effective and extremely cost-effective products.
This review is about item#02176282.
From Japan
On 2017-03-24 18:08:16
There is no problem. Also purchase if necessary
This review is about item#2176386.
Car maintenance
From Japan
On 2015-12-14 01:59:54
No problem.
This review is about item#02176343.
It also enters a gap even for automobile maintenance
From Japan
On 2015-07-26 21:12:23
It also makes it easy to use because it also enters the gap. Although it can not be said from me that it is definitely thin because the meat will be thin and thick throughout the circulating socket or size.
This review is about item#02176404.
Car maintenance
From Japan
On 2015-04-20 20:39:17
It is quite easy to use
This review is about item#02176264.
Motorcycle maintenance
From Japan
On 2015-01-14 18:09:57
The sense of peace of mind of six horns is enormous. Because there are many old cars, hexagon is the best for nuts etc
This review is about item#02176483.
Additional purchase
From Japan
On 2014-08-27 19:34:36
In the past, 12 mm (hexagon) was purchased because it is made by Tone, so it is safe, because it is different from the set that you do not understand. The former was an unnamed 12 corner, because the mountain slipped, we made it to 6 corners.
This review is about item#02176343.
Disassembling and repairing of alternators, cell motors, other small motors, and repair of general vehicle systems. Especially plug in the impact driver 's bit, + used for tightening screws of screws, bolts.
From Japan
On 2014-07-13 17:27:15
Currently I use Tone's socket. This order is spare parts. Probably, handling is good with the same size (length) as before. There is little worry about wear etc. at 9.5 sq, but we prefer 6 angles from 12 corners.
This review is about item#02176221.