|
Deep socket (six angles) 3S-11L
(1)
- Item.#
- 02176291
- Mfr.#
- 3S-11L
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Plug-in Angle (mm [inch])
- 9.5 [3/8]
- 2014 TRUSCO Published Page
- 2-0079
- Dimension D2 (mm)
- 17
- Dimension L1 (mm)
- 9
- Dimensions L (mm)
- 54
- TRUSCO Part Number
- 122-4166
- Application
- For hand tools
- Double-sided Width (S)(mm)
- 11
- Dimension D1 (mm)
- 16
- Dimension d (mm)
- 9
- Weight (g)
- 40
|
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Automobile repair tool
From Japan
On 2017-06-23 08:32:31
I bought the same tool which was easy to use again because it was a tool I used before as well
Customers Who Bought This Item Also Bought
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>