Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (six angles)
  • Deep socket (six angles)
  • Deep socket (six angles)

Deep socket (six angles) 3S-14L

4.00 (1)
Item.#
02176352
Mfr.#
3S-14L
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Dimensions L (mm)
54
Type
Deep socket (hexagon)
Double-sided Width (S)(mm)
14
Dimension D1 (mm)
20
Dimension d (mm)
11
Application
For hand tools
Weight (g)
80
TRUSCO Part Number
122-4344
Dimension D2 (mm)
18
Dimension L1 (mm)
10
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Automobile repair tool
4
From Japan
On 2017-06-23 08:32:31
I bought the same tool which was easy to use again because it was a tool I used before as well
This review is about item#02176237.