Buy more than* S$200* and get FREE SHIPPING

  • Deep socket
  • Deep socket
  • Deep socket

Deep socket 3S-15L

4.00 (2)
Item.#
02176377
Mfr.#
3S-15L
Package Qty.
1PC
Ship pack of
1
11.69 SGD
ADD TO CART
Shipped after 2017-07-07
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Application
For hand tools
Dimension L1 (mm)
10
Weight (g)
95
2014 TRUSCO Published Page
2-0079
Dimension D2 (mm)
19
Dimensions L (mm)
54
Dimension D1 (mm)
21
Dimension d (mm)
11
TRUSCO Part Number
122-4409
Double-sided Width (S)(mm)
15
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of construction machinery etc.
5
From Japan
On 2017-06-16 15:10:52
It is just good because it is not good at flashy tool that plenty flashy.
This review is about item#02176273.
Mechanical repair
3
From Japan
On 2016-11-15 07:51:59
Purchased because it was easy to use because I used it before because I lost it
This review is about item#02176334.