Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (six angles)
  • Deep socket (six angles)
  • Deep socket (six angles)

Deep socket (six angles) 3S-17L

Item.#
02176413
Mfr.#
3S-17L
Package Qty.
1PC
Ship pack of
1
12.92 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Type
Deep socket (hexagon)
Double-sided Width (S)(mm)
17
Dimension D1 (mm)
24
Dimension d (mm)
14
Weight (g)
120
Application
For hand tools
TRUSCO Part Number
122-4506
Dimension D2 (mm)
20
Dimension L1 (mm)
11
Dimensions L (mm)
54