Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (six angles)
  • Deep socket (six angles)
  • Deep socket (six angles)

Deep socket (six angles) 3S-19L

Item.#
02176456
Mfr.#
3S-19L
Package Qty.
1PC
Ship pack of
1
13.66 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Dimension D2 (mm)
21
Dimension L1 (mm)
13
Dimensions L (mm)
54
Type
Deep socket (hexagonal)
2014 TRUSCO Published Page
2-0079
Application
For hand tools
Dimension D1 (mm)
26
Dimension d (mm)
16
Weight (g)
160
TRUSCO Part Number
122-4565
Double-sided Width (S)(mm)
19