Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep socket (six angles)
  • Deep socket (six angles)
  • Deep socket (six angles)

Deep socket (six angles) 3S-21L

4.50 (2)
Item.#
02176474
Mfr.#
3S-21L
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
TRUSCO Part Number
122-4581
Double-sided Width (S)(mm)
21
Dimension D1 (mm)
29
Dimension d (mm)
18
Weight (g)
175
Application
For hand tools
2014 TRUSCO Published Page
2-0079
Dimension D2 (mm)
23
Dimension L1 (mm)
15
Dimensions L (mm)
64
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-04-23 19:18:16
I also have KTC but in order to remove the special nut of the Honda engine Purchased because it was necessary that the through hole diameter (d dimension) was 9.2 mm or more. Since KTC is less than 9 mm, this product can be covered widely.
This review is about item#2176316.
Automobile repair tool
4
From Japan
On 2017-06-23 08:32:31
I bought the same tool which was easy to use again because it was a tool I used before as well
This review is about item#02176237.