Buy more than* S$200* and get FREE SHIPPING

  • Socket (hexagonal)

Socket (hexagonal) 3S-22

4.29 (7)
Item.#
02176483
Mfr.#
3S-22
Package Qty.
1PC
Ship pack of
1
7.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Dimensions L (mm)
33
Type
Socket (hex)
Double-sided Width (S)(mm)
22
Dimension D1 (mm)
30
Dimension d (mm)
18
Weight (g)
100
Application
For hand tools
Dimension D2 (mm)
23.5
Dimension L1 (mm)
14
Customer Reviews
5 star 4
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.29
7 Customer Reviews
The reviews are automatic translation.
socket
3
From Japan
On 2017-03-24 18:08:16
There is no problem. In addition, to purchase, if necessary
This review is about item#2176386.
Car maintenance
3
From Japan
On 2015-12-14 01:59:54
No problem.
This review is about item#02176343.
Enter to split the gap in automobile maintenance
4
From Japan
On 2015-07-26 21:12:23
They will also contains the split and the gap, easy-to-use. The entire floating around and sockets, or because the will of the meat is thin thick in every size, While categorically thin and I can not say from me.
This review is about item#02176404.
Car maintenance
5
From Japan
On 2015-04-20 20:39:17
It is quite easy to use
This review is about item#02176264.
Motorcycle maintenance
5
From Japan
On 2015-01-14 18:09:57
Sense of security of the hexagon is tremendous. Since the old car there are many, such as nut hexagonal best
This review is about item#02176483.
Purchase additional
5
From Japan
On 2014-08-27 19:34:36
Previously, buy a 12mm (6 square) It is safe because it is made of Tone, the set thing I do not know the reason Since different. In the 12 corners of the earlier of the anonymous, because the mountain has slipped It was in the hexagonal.
This review is about item#02176343.
Alternator, starter motor, overhaul and general vehicle system repair of the other small motors such. In particular, insert the bit of the impact driver, + groove head of the screw, used to tighten the bolt.
5
From Japan
On 2014-07-13 17:27:15
Right now, the socket of the Tone is using. This order is a spare minute. Maybe, it is handling good in the earlier and unchanged size (length). Worry of wear, etc. In 9.5sq is not almost, but uses prefer hexagonal than 12 corners.
This review is about item#02176221.