Buy more than* S$200* and get FREE SHIPPING

  • Deep socket (six angles)
  • Deep socket (six angles)
  • Deep socket (six angles)

Deep socket (six angles) 3S-22L

4.50 (2)
Item.#
02176492
Mfr.#
3S-22L
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Dimension D2 (mm)
24
Dimension L1 (mm)
15
Dimensions L (mm)
64
TRUSCO Part Number
122-4590
Double-sided Width (S)(mm)
22
Application
For hand tools
Dimension D1 (mm)
30
Dimension d (mm)
18
Weight (g)
195
2014 TRUSCO Published Page
2-0079
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-04-23 19:18:16
I also have KTC but in order to remove the special nut of the Honda engine Purchased because it was necessary that the through hole diameter (d dimension) was 9.2 mm or more. Since KTC is less than 9 mm, this product can be covered widely.
This review is about item#2176316.
Automobile repair tool
4
From Japan
On 2017-06-23 08:32:31
I bought the same tool which was easy to use again because it was a tool I used before as well
This review is about item#02176237.