Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket(12pt./entery12.7mm)
  • Deep Socket(12pt./entery12.7mm)
  • Deep Socket(12pt./entery12.7mm)

Deep Socket(12pt./entery12.7mm) 4D-11L

Item.#
02176596
Mfr.#
4D-11L
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Application
For hand tools
Double-sided Width (S)(mm)
11
Dimension D1 (mm)
16.2
Dimension d (mm)
9
TRUSCO Part Number
122-4123
Dimensions L (mm)
83
2014 TRUSCO Published Page
2-0080
Dimension D2 (mm)
22
Dimension L1 (mm)
10
Weight (g)
115