Buy more than* S$200* and get FREE SHIPPING

  • Socket (12pt./entery 12.7mm)
  • Socket (12pt./entery 12.7mm)
  • Socket (12pt./entery 12.7mm)

Socket (12pt./entery 12.7mm) 4D-12

5.00 (14)
Item.#
02176605
Mfr.#
4D-12
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Double-sided Width (S)(mm)
12
Dimension D1 (mm)
17.5
Dimension d (mm)
10
Weight (g)
50
TRUSCO Part Number
122-2813
Purpose
For hand tools, For hand tools
Dimension D2 (mm)
22
Dimension L1 (mm)
10
Dimensions L (mm)
35
Type
Socket (dodecagon)
Customer Reviews
5 star 14
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
14 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2016-11-16 22:36:56
Price, plating, quality, all are well satisfied. I think I will also buy TONE next time.
This review is about item#2176903.
I am using it for maintenance of motorcycles, cars.
5
From Japan
On 2016-06-23 16:26:40
I did not order it because the size owned it. Because it is cheap, it is very useful.
This review is about item#02176973.
Truly TONE
5
From Japan
On 2014-12-13 16:09:16
It is TONE made so there is no problem
This review is about item#02176937.
Car maintenance
5
From Japan
On 2014-11-05 11:26:46
I do not feel a problem in particular, so I think that it is cheap and good.
This review is about item#02176605.
Removal of injection nozzle of jet heater
5
From Japan
On 2014-06-11 19:32:45
I bought it to remove the jet nozzle of the jet heater and clean it. It was very helpful because there was not in the neighborhood home center.
This review is about item#02176693.
Car maintenance
5
From Japan
On 2014-05-05 14:36:26
It was the best I used to detach 32M nut of drive shaft.
This review is about item#02176955.
I lost it.
5
From Japan
On 2014-01-22 20:54:27
Since I lost it, I supplement it, so I'm worried that it's okay if I use it quite wildly.
This review is about item#02176641.
Center hub nut detachment
5
From Japan
On 2013-11-18 09:46:53
If the goods are satisfied, if the price gets a little more hard.
This review is about item#02176955.
Honda car flywheel bolt installation
5
From Japan
On 2013-09-23 13:35:18
Used for attaching a Honda car flywheel bolt. It is a place susceptible to high torque and heat. Because of that, there is a danger of licking at cheap but you can remove it safely if it is 1/2 of TONE. I also recommend making it because it is solid.
This review is about item#02176702.
I used it to replace the front sprocket of the motorcycle.
5
From Japan
On 2013-06-11 18:49:54
It can be used normally.
This review is about item#02176955.