Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Deep Socket(12pt./entery12.7mm)
  • Deep Socket(12pt./entery12.7mm)
  • Deep Socket(12pt./entery12.7mm)

Deep Socket(12pt./entery12.7mm) 4D-12L

5.00 (1)
Item.#
02176614
Mfr.#
4D-12L
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Application
For hand tools
Double-sided Width (S)(mm)
12
Dimension D1 (mm)
17.5
Dimension d (mm)
10
TRUSCO Part Number
122-4182
Dimensions L (mm)
83
2014 TRUSCO Published Page
2-0080
Dimension D2 (mm)
22
Dimension L1 (mm)
11
Weight (g)
125
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance tool
5
From Japan
On 2018-04-02 09:35:07
Since this size is roughly ordered, it asks you when you want to use it, and it comes very much to come soon.
This review is about item#2176946.