Buy more than* S$200* and get FREE SHIPPING

  • Socket (12pt./entery 12.7mm)
  • Socket (12pt./entery 12.7mm)
  • Socket (12pt./entery 12.7mm)

Socket (12pt./entery 12.7mm) 4D-14.5

5.00 (14)
Item.#
02176657
Mfr.#
4D-14.5
Package Qty.
1PC
Ship pack of
1
8.36 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Double-sided Width (S)(mm)
14.5
Dimension D1 (mm)
20.6
Dimension d (mm)
11
Weight (g)
50
TRUSCO Part Number
122-2996
Purpose
For hand tools
Dimension D2 (mm)
22
Dimension L1 (mm)
12
Dimensions L (mm)
35
Type
Socket (dodecagon)
Customer Reviews
5 star 14
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
14 Customer Reviews
The reviews are automatic translation.
Development of bike
5
From Japan
On 2016-11-16 22:36:56
Price, plating, quality, we are all well satisfied. Next I think to try to buy the TONE.
This review is about item#2176903.
Motorcycle, has been used in auto maintenance.
5
From Japan
On 2016-06-23 16:26:40
Size was ordered because it was not in the things you have. It is very useful because it is inexpensive.
This review is about item#02176973.
Indeed TONE
5
From Japan
On 2014-12-13 16:09:16
There is no problem because it is made of TONE
This review is about item#02176937.
Car maintenance
5
From Japan
On 2014-11-05 11:26:46
Especially because I do not feel the problem, I think that cheap and good.
This review is about item#02176605.
Injection nozzle removal of the jet heater
5
From Japan
On 2014-06-11 19:32:45
It was purchased in order to clean and remove the injection nozzle of the jet heater. It was very helpful because it was not in the neighborhood hardware store.
This review is about item#02176693.
Car maintenance
5
From Japan
On 2014-05-05 14:36:26
It was the best that was used to 32M nut desorption of the drive shaft.
This review is about item#02176955.
Because it was lost
5
From Japan
On 2014-01-22 20:54:27
Since the lost replenishment, because the Tone all right even with quite wildly has Tsu care.
This review is about item#02176641.
Center hub nut desorption
5
From Japan
On 2013-11-18 09:46:53
Product satisfaction, If you got a little more luck the price.
This review is about item#02176955.
Honda car flywheel bolt mounting
5
From Japan
On 2013-09-23 13:35:18
Used Honda car flywheel bolt mounting. It is a high torque, susceptible to heat points. For this reason there is a danger of licking the cheap but can be removed safely if 1/2 of the TONE. Making is also recommended because it firmly.
This review is about item#02176702.
It was used for the exchange of the front sprocket of the bike.
5
From Japan
On 2013-06-11 18:49:54
You can use normally.
This review is about item#02176955.