Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket(12pt./entery12.7mm)
  • Deep Socket(12pt./entery12.7mm)
  • Deep Socket(12pt./entery12.7mm)

Deep Socket(12pt./entery12.7mm) 4D-15L

Item.#
02176684
Mfr.#
4D-15L
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Application
For hand tools
Dimension D2 (mm)
22
Dimension L1 (mm)
12
Weight (g)
165
2014 TRUSCO Published Page
2-0080
Dimensions L (mm)
83
Double-sided Width (S)(mm)
15
Dimension D1 (mm)
21
Dimension d (mm)
11
TRUSCO Part Number
122-4361