Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket(12pt./entery12.7mm)
  • Deep Socket(12pt./entery12.7mm)
  • Deep Socket(12pt./entery12.7mm)

Deep Socket(12pt./entery12.7mm) 4D-21L

5.00 (1)
Item.#
02176781
Mfr.#
4D-21L
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Application
For hand tools
Double-sided Width (S)(mm)
21
Dimension D1 (mm)
29
Dimension d (mm)
18
TRUSCO Part Number
122-4522
Dimensions L (mm)
83
Type
Deep socket (12 square)
Dimension D2 (mm)
26
Dimension L1 (mm)
18
Weight (g)
240
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance tool
5
From Japan
On 2018-04-02 09:35:07
Since this size is roughly ordered, it asks you when you want to use it, and it comes very much to come soon.
This review is about item#2176946.