The reviews are automatic translation.
Maintenance of motorcycle
From Japan
On 2016-11-16 22:36:56
Price, plating, quality, all are well satisfied. I think I will also buy TONE next time.
I am using it for maintenance of motorcycles, cars.
From Japan
On 2016-06-23 16:26:40
I did not order it because the size owned it. Because it is cheap, it is very useful.
Truly TONE
From Japan
On 2014-12-13 16:09:16
It is TONE made so there is no problem
Car maintenance
From Japan
On 2014-11-05 11:26:46
I do not feel a problem in particular, so I think that it is cheap and good.
Removal of injection nozzle of jet heater
From Japan
On 2014-06-11 19:32:45
I bought it to remove the jet nozzle of the jet heater and clean it. It was very helpful because there was not in the neighborhood home center.
Car maintenance
From Japan
On 2014-05-05 14:36:26
It was the best I used to detach 32M nut of drive shaft.
I lost it.
From Japan
On 2014-01-22 20:54:27
Since I lost it, I supplement it, so I'm worried that it's okay if I use it quite wildly.
Center hub nut detachment
From Japan
On 2013-11-18 09:46:53
If the goods are satisfied, if the price gets a little more hard.
Honda car flywheel bolt installation
From Japan
On 2013-09-23 13:35:18
Used for attaching a Honda car flywheel bolt. It is a place susceptible to high torque and heat. Because of that, there is a danger of licking at cheap but you can remove it safely if it is 1/2 of TONE. I also recommend making it because it is solid.
I used it to replace the front sprocket of the motorcycle.
From Japan
On 2013-06-11 18:49:54
It can be used normally.