Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket(12pt./entery12.7mm)
  • Deep Socket(12pt./entery12.7mm)
  • Deep Socket(12pt./entery12.7mm)

Deep Socket(12pt./entery12.7mm) 4D-30L

Item.#
02176946
Mfr.#
4D-30L
Package Qty.
1PC
Ship pack of
1
27.80 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Application
For hand tools
Double-sided Width (S)(mm)
30
Dimension D1 (mm)
40
Dimension d (mm)
25
TRUSCO Part Number
122-4379
Dimensions L (mm)
83
Type
Deep socket (dodecagon)
Dimension D2 (mm)
34
Dimension L1 (mm)
22
Weight (g)
490