Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket(12pt./entery12.7mm)
  • Deep Socket(12pt./entery12.7mm)
  • Deep Socket(12pt./entery12.7mm)

Deep Socket(12pt./entery12.7mm) 4D-36L

Item.#
02176991
Mfr.#
4D-36L
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Application
For hand tools
Dimension L1 (mm)
24
Weight (g)
540
Double-sided Width (S)(mm)
36
Dimensions L (mm)
83
Dimension D1 (mm)
48
Dimension d (mm)
29
Type
Deep socket (12x)
Dimension D2 (mm)
38