Buy more than* S$200* and get FREE SHIPPING

  • Socket, 6 points

Socket, 6 points 4S-09

5.00 (11)
Item.#
02177034
Mfr.#
4S-09
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Dimensions L (mm)
35.0
TRUSCO Part Number
122-2627
Double-sided Width (S)(mm)
9
Dimension D1 (mm)
13.5
Dimension d (mm)
7.0
Application
For hand tools
Weight (g)
50
2014 TRUSCO Published Page
2-0076
Dimension D2 (mm)
22.0
Dimension L1 (mm)
9.0