Buy more than* S$200* and get FREE SHIPPING

  • Socket, 6 points

Socket, 6 points 4S-28

5.00 (9)
Item.#
02177217
Mfr.#
4S-28
Package Qty.
1PC
Ship pack of
1
13.92 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Dimension L1 (mm)
19.0
Dimensions L (mm)
43.5
TRUSCO Part Number
122-3615
Double-sided Width (S)(mm)
28
Dimension D1 (mm)
38.0
Application
For hand tools
Dimension d (mm)
22.0
Weight (g)
185
2014 TRUSCO Published Page
2-0076
Dimension D2 (mm)
30.0
Customer Reviews
5 star 9
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
9 Customer Reviews
The reviews are automatic translation.
New Machidefu time LSD exchange
5
From Japan
On 2016-10-04 08:07:01
15-16-18 was purchased. Other.
This review is about item#02177104.
Maintenance
5
From Japan
On 2016-09-29 20:47:41
Was Kaikae into the socket of the Tone to replace in this time all six corners. Strength, such as is used without problems
This review is about item#2177165.
Car maintenance
5
From Japan
On 2016-05-03 14:44:22
I was saved.
This review is about item#02177113.
Light car of the brake, when oxalic exchange use,
5
From Japan
On 2016-03-31 09:58:13
I was able to use without firm to issue.
This review is about item#39501192.
Used to replace parts
5
From Japan
On 2015-06-21 00:24:25
Without even licking when you are turning wrench, it is a good commodity
This review is about item#02177165.
Chain adjustment of Triumph Street Triple R (2014)
5
From Japan
On 2015-02-15 19:16:29
To adjust the tension of the street triple chain, socket of 27mm was purchased because it is necessary. Because basically aligned with the tool of TONE, there was also cheap mono, hesitation without Choice. It is a brand of peace of mind.
This review is about item#02177201.
Development of bicycle
5
From Japan
On 2015-01-12 23:04:56
It was purchased in order to remove the Fiki single bolt that secures the bicycle crank. Bolt because there on the crank shaft hole, the socket there is a need of outside diameter that can be inserted into the shaft hole. Since detailed dimensions in the written description has been described it is safe in the confirmation of the outer diameter can. I was able to take off without a problem of course Fiki Thing bolt! There is also no socket of the description of the size, in order to avoid the failure of such can not be used in thicker than the shaft hole after the purchase, it will be saved with us to describe the detailed dimensions to other socket. Monotarou's thank you.
This review is about item#02177086.
Desorption of such vehicle system parts, exchange repair.
5
From Japan
On 2014-07-13 17:59:36
Very happy. Frequently used tool uses prefer the peace of mind can be domestic first-class brand item. In length does not change with the old days, taken out from the tool box of the socket, such as replacement of the socket of the ratchet handle, etc., to handle smoothly is easy.
This review is about item#02177086.
Car maintenance
5
From Japan
On 2014-05-05 20:31:49
Is was saved because was not handled in a store near you.
This review is about item#02177122.