Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket, 12 Angles
  • Deep Socket, 12 Angles
  • Deep Socket, 12 Angles

Deep Socket, 12 Angles 6D-22L

Item.#
02177287
Mfr.#
6D-22L
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-05-22
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
19.0 [3/4]
Application
For hand tools
Dimension L1 (mm)
15
Weight (g)
380
2014 TRUSCO Published Page
2-0080
Dimension D2 (mm)
34
Dimensions L (mm)
100
Dimension D1 (mm)
32
Dimension d (mm)
18
TRUSCO Part Number
122-4026
Double-sided Width (S)(mm)
22