Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Socket (12pt./entery 12.7mm)
  • Socket (12pt./entery 12.7mm)
  • Socket (12pt./entery 12.7mm)

Socket (12pt./entery 12.7mm) 6D-24

4.00 (2)
Item.#
02177305
Mfr.#
6D-24
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
19.0 [3/4]
Dimension L1 (mm)
17
Dimensions L (mm)
52
TRUSCO Part Number
122-2821
Double-sided Width (S)(mm)
24
Dimension D1 (mm)
34
Application
For hand tools
Dimension d (mm)
20
Weight (g)
200
Type
Socket (12 square)
Dimension D2 (mm)
34
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery etc.
5
From Japan
On 2017-09-05 16:47:50
It is very strong and is likely to last long. As expected TONE is different.
This review is about item#2177375.
Tightening of nut removed
3
From Japan
On 2016-04-28 16:54:09
It is a product with price.
This review is about item#02177481.