|
Socket (12pt./entery 12.7mm) 6D-34
(2)
- Item.#
- 02177427
- Mfr.#
- 6D-34
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Plug-in Angle (mm [inch])
- 19.0 [3/4]
- Dimensions L (mm)
- 58
- TRUSCO Part Number
- 122-3283
- Double-sided Width (S)(mm)
- 34
- Dimension D1 (mm)
- 47
- Dimension d (mm)
- 25
- Application
- For hand tools
- Weight (g)
- 385
- 2014 TRUSCO Published Page
- 2-0078
- Dimension D2 (mm)
- 40
- Dimension L1 (mm)
- 23
|
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
1 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery etc.
From Japan
On 2017-09-05 16:47:50
It is very strong and is likely to last long. As expected TONE is different.
Tightening of nut removed
From Japan
On 2016-04-28 16:54:09
It is a product with price.