Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Deep Socket, 12 Angles
  • Deep Socket, 12 Angles
  • Deep Socket, 12 Angles

Deep Socket, 12 Angles 6D-36L

Item.#
02177463
Mfr.#
6D-36L
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
19.0 [3/4]
Application
For hand tools
Dimension d (mm)
30
Type
Deep socket (12x)
Dimension D2 (mm)
40
Dimensions L (mm)
100
Dimension L1 (mm)
24
Weight (g)
800
Double-sided Width (S)(mm)
36
Dimension D1 (mm)
50