Buy more than* S$200* and get FREE SHIPPING

  • Socket (12 square)
  • Socket (12 square)
  • Socket (12 square)

Socket (12 square) 6D-38

3.00 (1)
Item.#
02177472
Mfr.#
6D-38
Package Qty.
1PC
Ship pack of
1
28.32 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
19.0 [3/4]
Dimension L1 (mm)
25
Dimensions L (mm)
60
TRUSCO Part Number
122-3437
Double-sided Width (S)(mm)
38
Dimension D1 (mm)
52.5
Application
For hand tools
Dimension d (mm)
30
Weight (g)
465
Type
Socket (dodecagon)
Dimension D2 (mm)
43
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Tightening Remove the nut
3
From Japan
On 2016-04-28 16:54:09
Price is the Nari of goods.
This review is about item#02177481.