Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket, 12 Angles
  • Deep Socket, 12 Angles
  • Deep Socket, 12 Angles

Deep Socket, 12 Angles 6D-46L

Item.#
02177524
Mfr.#
6D-46L
Package Qty.
1PC
Ship pack of
1
88.16 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
19.0 [3/4]
Application
For hand tools
Weight (g)
1200
2014 TRUSCO Published Page
2-0080
Dimension D2 (mm)
45
Dimension L1 (mm)
27
Dimensions L (mm)
100
Dimension d (mm)
35
TRUSCO Part Number
122-4492
Double-sided Width (S)(mm)
46
Dimension D1 (mm)
62.5