Buy more than* S$200* and get FREE SHIPPING

  • Deep Socket, 12 Angles
  • Deep Socket, 12 Angles
  • Deep Socket, 12 Angles

Deep Socket, 12 Angles 6D-50L

Item.#
02177542
Mfr.#
6D-50L
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
19.0 [3/4]
Application
For hand tools
Weight (g)
1480
2014 TRUSCO Published Page
2-0080
Dimension D2 (mm)
48
Dimension L1 (mm)
27
Dimensions L (mm)
100
Dimension d (mm)
38
TRUSCO Part Number
122-4531
Double-sided Width (S)(mm)
50
Dimension D1 (mm)
67.5