Buy more than* S$200* and get FREE SHIPPING

  • Socket (12pt./entery 12.7mm)
  • Socket (12pt./entery 12.7mm)
  • Socket (12pt./entery 12.7mm)

Socket (12pt./entery 12.7mm) 6D-54

4.00 (2)
Item.#
02177551
Mfr.#
6D-54
Package Qty.
1PC
Ship pack of
1
66.09 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
19.0 [3/4]
Weight (g)
925
2014 TRUSCO Published Page
2-0078
Dimension D2 (mm)
50
Dimension L1 (mm)
34
Dimensions L (mm)
76
Application
For hand tools
TRUSCO Part Number
122-3682
Double-sided Width (S)(mm)
54
Dimension D1 (mm)
74
Dimension d (mm)
41
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Maintenance of machinery etc.
5
From Japan
On 2017-09-05 16:47:50
It is very strong and is likely to last long. As expected TONE is different.
This review is about item#2177375.
Tightening of nut removed
3
From Japan
On 2016-04-28 16:54:09
It is a product with price.
This review is about item#02177481.