Buy more than* S$200* and get FREE SHIPPING

  • Socket (12 square)
  • Socket (12 square)
  • Socket (12 square)

Socket (12 square) 6D-55

3.00 (1)
Item.#
02177567
Mfr.#
6D-55
Package Qty.
1PC
Ship pack of
1
68.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
19.0 [3/4]
Dimension L1 (mm)
35
Dimensions L (mm)
78
TRUSCO Part Number
122-3721
Double-sided Width (S)(mm)
55
Dimension D1 (mm)
76
Application
For hand tools
Dimension d (mm)
41
Weight (g)
990
Type
Socket (12 square)
Dimension D2 (mm)
50
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Tightening Remove the nut
3
From Japan
On 2016-04-28 16:54:09
Price is the Nari of goods.
This review is about item#02177481.