Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Universal joint
  • Universal joint
  • Universal joint

Universal joint 108

5.00 (1)
Item.#
02177813
Mfr.#
108
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Dimension D2 (mm)
14
Dimensions A (mm)
9
Dimensions L (mm)
40.8
Type
Joint
Dimension D1 (mm)
14
Plug-in Angle (mm [inch])
6.35 [1/4]
Weight (g)
30
TRUSCO Part Number
120-8527
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When turning a hard-to-access nut
5
From Japan
On 2017-03-10 15:38:37
Little play and a lot of power is applied. It is enough to think that you can buy it at 2000 yen or less.
This review is about item#2177874.