Buy more than* S$200* and get FREE SHIPPING

  • Socket adapter
  • Socket adapter
  • Socket adapter

Socket adapter 158

4.40 (10)
Item.#
02177856
Mfr.#
158
Package Qty.
1PC
Ship pack of
1
49.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions A (mm)
31
Dimensions L (mm)
63
Type
Socket adapter
Dimensions D (mm)
46.5
Plug-in Angle (mm [inch])
25.4 [1]concave, 19.0 [3/4]convex
Weight (g)
420
TRUSCO Part Number
120-8667
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Convert offset handle to bit
5
From Japan
On 2016-11-23 14:00:44
The 9.5 mm handle broke, so I bought it. I hope it will not break.
This review is about item#2177971.
During machine maintenance
5
From Japan
On 2016-07-26 19:05:50
Especially no improvement points. Because I do not use 19sq daily, it was very helpful and convenient.
This review is about item#02177822.
Motorcycle maintenance
3
From Japan
On 2016-03-15 23:09:27
It's nice.
This review is about item#02177822.
Bit size conversion with motorcycle car maintenance
5
From Japan
On 2014-09-23 18:04:14
Used to wear 9.5 bits in 6.35 T wrench. It is cheaper than buying more T wrench. In my range of use, there is no problem in accuracy and torque range.
This review is about item#02177971.
Working with bike wrench
4
From Japan
On 2014-04-06 07:25:38
I used it to match the size of the torque wrench and the ratchet, but I also made a mistake and I could use it with confidence. Since I do not know the durability ☆ has been reduced by one but there is no mistake in recommended items.
This review is about item#02178346.
Motorcycle
5
From Japan
On 2014-03-19 21:31:55
Although the price is cheap, you can use it securely making it secure.
This review is about item#02177971.
Car maintenance
5
From Japan
On 2013-09-04 14:12:23
The product of TONE is robust and nice
This review is about item#02177831.
Size up of socket tench
2
From Japan
On 2013-07-15 09:49:07
There is a little play and I am worried.
This review is about item#02177971.
Maintenance of automobiles
5
From Japan
On 2012-12-16 15:29:05
Ratchet is usually convex 9.5, but I bought a torque wrench of convex 6.35, so I was looking for a socket adapter. However, we did not sell concave 6.35 to a nearby home center and purchased this time. Since TONE made it possible to use it with a torque wrench without problems, this socket adapter can also be used without problems.
This review is about item#02177971.
Car maintenance
5
From Japan
On 2012-08-13 11:56:13
I purchased it because it seemed that the height was slightly lower than KTC. Appearance and making are also satisfactory.
This review is about item#02178364.