Buy more than* S$200* and get FREE SHIPPING

  • Universal joint
  • Universal joint
  • Universal joint

Universal joint 208

5.00 (1)
Item.#
02177874
Mfr.#
208
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Weight (g)
65
TRUSCO Part Number
120-8535
Dimension D1 (mm)
19
Dimensions L (mm)
54
Type
Joint
Dimension D2 (mm)
19
Dimensions A (mm)
12.5