Hexagon socket 2H-04
(3)
Item.#
02177901
Mfr.#
2H-04
Package Qty.
1PC
Ship pack of
1
Item Feature
Plug-in Angle (mm [inch])
6.35 [1/4]
Dimensions D (mm)
13
Dimensions L (mm)
40
TRUSCO Part Number
119-6910
Double-sided Width (S)(mm)
4
Dimensions A (mm)
18
Weight (g)
16
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
2
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Wheelchair maintenance
From Japan
On 2015-02-14 18:57:54
Especially no problem Texture is also good
Motorcycle maintenance
From Japan
On 2014-06-03 18:01:27
Since TONE's socket uses a large number of drive angles of Impact Wrench 1 inch, 3/4, 1/2 size at work, it can be used with confidence. 1/4 size is used for maintenance of motorcycle of hobby.
Maintenance of motorcycles
From Japan
On 2014-03-19 21:29:51
The price is also low, and since the surface is plated, it is easy to clean up after work.
Customers Who Bought This Item Also Bought
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Top