Buy more than* S$200* and get FREE SHIPPING

  • Hexagon socket
  • Hexagon socket
  • Hexagon socket

Hexagon socket 2H-06

4.67 (3)
Item.#
02177926
Mfr.#
2H-06
Package Qty.
1PC
Ship pack of
1
7.34 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
6.35 [1/4]
Dimensions D (mm)
15
Dimensions L (mm)
48
TRUSCO Part Number
119-6936
Double-sided Width (S)(mm)
6
Dimensions A (mm)
26
Weight (g)
25
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Wheelchair maintenance
4
From Japan
On 2015-02-14 18:57:54
Especially no problem Texture is also good
This review is about item#02177901.
Motorcycle maintenance
5
From Japan
On 2014-06-03 18:01:27
Since TONE's socket uses a large number of drive angles of Impact Wrench 1 inch, 3/4, 1/2 size at work, it can be used with confidence. 1/4 size is used for maintenance of motorcycle of hobby.
This review is about item#02177926.
Maintenance of motorcycles
5
From Japan
On 2014-03-19 21:29:51
The price is also low, and since the surface is plated, it is easy to clean up after work.
This review is about item#02177917.