Buy more than* S$200* and get FREE SHIPPING

  • Hexagon socket
  • Hexagon socket
  • Hexagon socket

Hexagon socket 2H-08

4.67 (3)
Item.#
02177935
Mfr.#
2H-08
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
6.35 [1/4]
Dimensions D (mm)
15
Dimensions L (mm)
53
TRUSCO Part Number
119-6944
Double-sided Width (S)(mm)
8
Dimensions A (mm)
27
Weight (g)
43