Buy more than* S$200* and get FREE SHIPPING

  • Driver bit socket

Driver bit socket 2H-M2

5.00 (1)
Item.#
02177944
Mfr.#
2H-M2
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0215
Plug-in Angle (mm [inch])
6.35 [1/4]
Overall Length (mm)
49
Cutting Edge
(-)0.8x6.0
Weight (g)
22
TRUSCO Part Number
119-6952
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of the racing cart
5
From Japan
On 2017-06-02 19:05:13
I am using my son's cart. The force is easier to lose than the driver, and a strong torque can be applied with peace of mind.
This review is about item#2178172.