Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Driver bit socket

Driver bit socket 2H-P2

5.00 (1)
Item.#
02177953
Mfr.#
2H-P2
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Socket drivers
Plug-in Angle (mm [inch])
6.35 [1/4]
TRUSCO Part Number
119-6961
Cutting Edge
(+)2
Overall Length (mm)
49
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of the racing cart
5
From Japan
On 2017-06-02 19:05:13
I am using my son's cart. The force is easier to lose than the driver, and a strong torque can be applied with peace of mind.
This review is about item#2178172.