Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Universal joint
  • Universal joint
  • Universal joint

Universal joint 308

5.00 (1)
Item.#
02177962
Mfr.#
308
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Weight (g)
145
TRUSCO Part Number
120-8551
Dimension D1 (mm)
25
Dimensions L (mm)
70.5
Type
Joint
Dimension D2 (mm)
25
Dimensions A (mm)
15.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When turning a hard-to-access nut
5
From Japan
On 2017-03-10 15:38:37
Little play and a lot of power is applied. It is enough to think that you can buy it at 2000 yen or less.
This review is about item#2177874.