Buy more than* S$200* and get FREE SHIPPING

  • Ball point hexagon socket (long type)
  • Ball point hexagon socket (long type)
  • Ball point hexagon socket (long type)
  • Ball point hexagon socket (long type)
  • Ball point hexagon socket (long type)

Ball point hexagon socket (long type) 3BH-03L

5.00 (4)
Item.#
02177996
Mfr.#
3BH-03L
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Weight (g)
30
Double-sided Width (S)(mm)
3
Opposite Side Dimension(mm)
3
Dimensions L (mm)
125.0
TRUSCO Part Number
119-7444
Dimensions D (mm)
17.0
Dimensions A (mm)
98.0