Buy more than* S$200* and get FREE SHIPPING

  • Ball point hexagon socket
  • Ball point hexagon socket
  • Ball point hexagon socket
  • Ball point hexagon socket
  • Ball point hexagon socket

Ball point hexagon socket 3BH-06

5.00 (3)
Item.#
02178041
Mfr.#
3BH-06
Package Qty.
1PC
Ship pack of
1
11.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
TRUSCO Part Number
119-7398
Dimensions D (mm)
17
Dimensions L (mm)
75
Double-sided Width (S)(mm)
6
Dimensions A (mm)
48
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-05-21 21:01:27
no problem
This review is about item#02178041.
Maintenance of motorcycle
5
From Japan
On 2015-07-14 11:01:16
Even if you do not buy a high brand, this is enough.
This review is about item#02177987.
bolt
5
From Japan
On 2014-03-28 22:40:15
You can use it enough. The cost performance is very high.
This review is about item#02177987.