Buy more than* S$200* and get FREE SHIPPING

  • Ball point hexagon socket (long type)
  • Ball point hexagon socket (long type)
  • Ball point hexagon socket (long type)
  • Ball point hexagon socket (long type)
  • Ball point hexagon socket (long type)

Ball point hexagon socket (long type) 3BH-06L

5.00 (4)
Item.#
02178057
Mfr.#
3BH-06L
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Double-sided Width (S)(mm)
6
Opposite Side Dimension(mm)
6
Weight (g)
50
Dimensions L (mm)
125.0
Dimensions D (mm)
17.0
Dimensions A (mm)
98.0
TRUSCO Part Number
119-7479
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Manufacturing equipment maintenance
5
From Japan
On 2015-11-19 09:52:06
I am using it in a company. I bought it because the length was exactly right for the point of use. I use it by wearing TONE's mini ratchet handle. There is no problem in strength and quality. It is easy to use.
This review is about item#02178014.
Removing screws
5
From Japan
On 2015-11-04 22:54:59
It is good in terms of product It is good in price as well as price
This review is about item#02178032.
Maintenance
5
From Japan
On 2015-09-08 19:20:07
I was using the same type of KTC but because of the obsolete number, satisfied with both the quality price! It was cheaper than buying at a tool shop.
This review is about item#02178032.
It is useful for motorcycle Ending group set.
5
From Japan
On 2011-04-13 13:25:34
Texture, strength, comfortable to use. I would be more thankful if there is a thing with twice the length.
This review is about item#02178032.