Ball point hexagon socket (long type) 3BH-08L
(4)
Item.#
02178075
Mfr.#
3BH-08L
Package Qty.
1PC
Ship pack of
1
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Double-sided Width (S)(mm)
8
Opposite Side Dimension(mm)
8
Weight (g)
85
Dimensions L (mm)
125.0
Dimensions D (mm)
19.0
Dimensions A (mm)
96.0
TRUSCO Part Number
119-7487
Customers Who Viewed This Item Also Viewed
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Customer Reviews
5 star
4
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
Manufacturing equipment maintenance
From Japan
On 2015-11-19 09:52:06
I am using it in a company. I bought it because the length was exactly right for the point of use. I use it by wearing TONE's mini ratchet handle. There is no problem in strength and quality. It is easy to use.
Removing screws
From Japan
On 2015-11-04 22:54:59
It is good in terms of product It is good in price as well as price
Maintenance
From Japan
On 2015-09-08 19:20:07
I was using the same type of KTC but because of the obsolete number, satisfied with both the quality price! It was cheaper than buying at a tool shop.
It is useful for motorcycle Ending group set.
From Japan
On 2011-04-13 13:25:34
Texture, strength, comfortable to use. I would be more thankful if there is a thing with twice the length.
Customers Who Bought This Item Also Bought
<<
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
TONE (Maeda Metal Industries)
>>
Top