Buy more than* S$200* and get FREE SHIPPING

  • Ball point hexagon socket
  • Ball point hexagon socket
  • Ball point hexagon socket
  • Ball point hexagon socket
  • Ball point hexagon socket

Ball point hexagon socket 3BH-10

4.50 (6)
Item.#
02178084
Mfr.#
3BH-10
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Double-sided Width (S)(mm)
10
Dimensions A (mm)
46
Dimensions L (mm)
75
Dimensions D (mm)
20
TRUSCO Part Number
119-7410
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Assembling a special aluminum sash
3
From Japan
On 2017-10-29 05:55:42
I feel that wear of the tip is a little early, although it is useless. I will buy it again.
This review is about item#02178023.
Tightening of hexagon bolt
4
From Japan
On 2017-10-13 06:07:14
Although it is handy for tightening from an angle, wear of the tip at the time of impact impact is a little early, I want a little more durability.
This review is about item#2178023.
Assembling a special sash
5
From Japan
On 2017-09-26 05:10:05
Since you are using a ball point, you can use it with an angle and it is extremely easy to use. However, it will be saved if there is more strength.
This review is about item#02178041.
maintenance
5
From Japan
On 2016-05-21 21:01:27
no problem
This review is about item#02178041.
Maintenance of motorcycle
5
From Japan
On 2015-07-14 11:01:16
Even if you do not buy a high brand, this is enough.
This review is about item#02177987.
bolt
5
From Japan
On 2014-03-28 22:40:15
You can use it enough. The cost performance is very high.
This review is about item#02177987.