Buy more than* S$200* and get FREE SHIPPING

  • Hexagon socket
  • Hexagon socket
  • Hexagon socket

Hexagon socket 3H-03

4.79 (14)
Item.#
02178102
Mfr.#
3H-03
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Dimensions D (mm)
17
Dimensions L (mm)
44
TRUSCO Part Number
119-7274
Double-sided Width (S)(mm)
3
Dimensions A (mm)
17
Weight (g)
25
Customer Reviews
5 star 11
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.79
14 Customer Reviews
The reviews are automatic translation.
Used for oil change of truck
5
From Japan
On 2017-11-20 22:09:10
I use it when 2 ton truck oil is changed. Although it was KTC so far, I recently purchased items of Tonne well, I think that I can trust here as well.
This review is about item#39502461.
During machine maintenance
5
From Japan
On 2017-11-07 22:10:34
I used a cheap HEX socket to remove the rusted hollow set screw of the sprocket, so I bought it suddenly because the thread from the hexagonal root was torn off. I could unscrew the screw without breaking even if it was used in the same way.
This review is about item#2178102.
Assembling a special sash
5
From Japan
On 2017-09-26 05:16:20
Although there is no problem with strength, I want you to make a long one a little more.
This review is about item#02178127.
Motorcycle maintenance
4
From Japan
On 2016-10-07 09:18:45
Tone is a good product The finish is very polite. You can also trust the feeling of use.
This review is about item#2178127.
Automobile motorcycle maintenance
4
From Japan
On 2016-10-07 09:16:06
Tone is a good product The finish is very polite.
This review is about item#2178102.
maintenance
5
From Japan
On 2016-06-07 20:44:23
Cheap and durable!
This review is about item#39502531.
It is used when tightening the inner hexagon bolt.
5
From Japan
On 2016-05-30 10:33:53
I think that wear is little.
This review is about item#02178136.
Machine maintenance
5
From Japan
On 2015-09-29 12:22:11
TONE thinks that the quality is good.
This review is about item#02178154.
Repair work
5
From Japan
On 2014-06-17 18:10:27
It is perfect.
This review is about item#02178111.
For Phillip stem lifting bolt
5
From Japan
On 2014-03-16 17:53:25
As 7 mm is hard to find, it is saved. Very easy to use and enough strength. I am using koken, but the tone is also nice.
This review is about item#39502531.