Buy more than* S$200* and get FREE SHIPPING

  • Hexagon socket
  • Hexagon socket
  • Hexagon socket

Hexagon socket 3H-05

4.81 (16)
Item.#
02178127
Mfr.#
3H-05
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
9.5 [3/8]
Double-sided Width (S)(mm)
5
Dimensions A (mm)
23
Weight (g)
30
TRUSCO Part Number
119-7291
Dimensions D (mm)
17
Dimensions L (mm)
50
Customer Reviews
5 star 13
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.81
16 Customer Reviews
The reviews are automatic translation.
Vehicle maintenance
5
From Japan
On 2018-05-24 00:50:48
I am satisfied because there is no play and there is a sense of security. Finishing is also good.
This review is about item#02178154.
Maintenance of construction machinery
5
From Japan
On 2018-02-09 07:41:23
Unlike other companies, hexagonal parts are plated so it is good to have a high-class feeling. Since the knurling process is applied to the part of the torso, it does not slip at the time of desorption, it can also be quickly rotated by itself and it is very easy to use.
This review is about item#02178111.
Used for oil change of truck
5
From Japan
On 2017-11-20 22:09:10
I use it when 2 ton truck oil is changed. Although it was KTC so far, I recently purchased items of Tonne well, I think that I can trust here as well.
This review is about item#39502461.
During machine maintenance
5
From Japan
On 2017-11-07 22:10:34
I used a cheap HEX socket to remove the rusted hollow set screw of the sprocket, so I bought it suddenly because the thread from the hexagonal root was torn off. I could unscrew the screw without breaking even if it was used in the same way.
This review is about item#2178102.
Assembling a special sash
5
From Japan
On 2017-09-26 05:16:20
Although there is no problem with strength, I want you to make a long one a little more.
This review is about item#02178127.
Motorcycle maintenance
4
From Japan
On 2016-10-07 09:18:45
Tone is a good product The finish is very polite. You can also trust the feeling of use.
This review is about item#2178127.
Automobile motorcycle maintenance
4
From Japan
On 2016-10-07 09:16:06
Tone is a good product The finish is very polite.
This review is about item#2178102.
maintenance
5
From Japan
On 2016-06-07 20:44:23
Cheap and durable!
This review is about item#39502531.
It is used when tightening the inner hexagon bolt.
5
From Japan
On 2016-05-30 10:33:53
I think that wear is little.
This review is about item#02178136.
Machine maintenance
5
From Japan
On 2015-09-29 12:22:11
TONE thinks that the quality is good.
This review is about item#02178154.