Buy more than* S$200* and get FREE SHIPPING

  • Driver bit socket

Driver bit socket 3H-M2

5.00 (1)
Item.#
02178163
Mfr.#
3H-M2
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-0215
Plug-in Angle (mm [inch])
9.5 [3/8]
Overall Length (mm)
52
Cutting Edge
(-)0.8x6.0
Weight (g)
35
TRUSCO Part Number
119-7347
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Maintenance of the racing cart
5
From Japan
On 2017-06-02 19:05:13
I am using my son's cart. The force is easier to lose than the driver, and a strong torque can be applied with peace of mind.
This review is about item#2178172.