Buy more than* S$200* and get FREE SHIPPING

  • Universal joint
  • Universal joint
  • Universal joint

Universal joint 408

5.00 (1)
Item.#
02178181
Mfr.#
408
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
19.0 [3/4]
Weight (g)
465
2014 TRUSCO Published Page
2-0139
Dimension D1 (mm)
36
Dimensions L (mm)
104.3
TRUSCO Part Number
120-8578
Dimension D2 (mm)
36
Dimensions A (mm)
25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When turning a hard-to-access nut
5
From Japan
On 2017-03-10 15:38:37
Little play and a lot of power is applied. It is enough to think that you can buy it at 2000 yen or less.
This review is about item#2177874.