Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Hexagon socket
  • Hexagon socket
  • Hexagon socket

Hexagon socket 4H-06

4.92 (12)
Item.#
02178233
Mfr.#
4H-06
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Plug-in Angle (mm [inch])
12.7 [1/2]
Dimensions D (mm)
22
Dimensions L (mm)
57
TRUSCO Part Number
119-7690
Double-sided Width (S)(mm)
6
Dimensions A (mm)
25
Weight (g)
60
Customer Reviews
5 star 11
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.92
12 Customer Reviews
The reviews are automatic translation.
Bicycle Maintenance
5
From Japan
On 2018-05-25 00:26:59
I bought it cheaper than others so it is saved. I tried to loosen the cross bicycle crank bolt with an L letter hexagon wrench and it did not bother me. So sweetly with this socket and spinner handle. In Hexagon wrench of 8 mm or more in bicycle maintenance, torque is insufficient, so I felt that socket is more useful. Hexagon wrench should be set up to 6 mm.
This review is about item#02178251.
12.7-6
4
From Japan
On 2018-03-05 18:02:10
Two side width which is often used in motorcycle maintenance: 6 plug-in: 12.7 manufacturer lineup was surprisingly few, I bought the same product.
This review is about item#2178233.
When assembling products
5
From Japan
On 2016-12-13 16:41:16
It takes time with a wrench, but since it uses a ratato handle, the work becomes smooth
This review is about item#2178233.
M16 tightening work
5
From Japan
On 2016-08-14 22:24:24
It helps to shorten the time for tightening the M16CS in a narrow place
This review is about item#2178303.
Necessary as a tool
5
From Japan
On 2015-05-18 20:41:27
Tone TONE so no problem
This review is about item#02178312.
Tire mounting
5
From Japan
On 2015-03-19 18:26:30
Since it is plating unlike cation, it will not rust soon so it is very good. Although it seems not to be hard plating, I think that it can not be helped in terms of price. Product price balance We are satisfied to purchase because it is long used as well as the manufacturer's credit.
This review is about item#02178294.
Shaft adjustment
5
From Japan
On 2015-02-06 23:53:30
Because it is a big size, there are also many SHOPs not put on, it can be saved for purchasing on the internet. It is safe because it is not a Chinese tool but a tool of a domestic manufacturer.
This review is about item#02178303.
Maintenance of the motorcycle
5
From Japan
On 2014-08-03 06:42:50
Since it is a manufacturer of trust, it was able to be used with confidence, there is no problem at the moment.
This review is about item#02178233.
Tightening and loosening of cap bolt
5
From Japan
On 2013-03-18 20:55:30
Very well-used "is useful
This review is about item#02178276.
Maintenance of machine
5
From Japan
On 2011-08-02 00:48:02
Strong and easy to handle
This review is about item#02178303.